Zoro Homepage

Deck Mop With Lacquered Finished Handle Rayon 16 oz No 20 - Natural - 1 Pack

  • Mfr # 5575-1

  • Zoro # G615445439


product price: $15.39
/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Size
16 oz
Includes
Wooden Mop Stick
Head Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5575-1
Zoro #
G615445439
UPC #
-
Country of Origin
United States

Dimensions

Size
16 oz
Head Length
48 in
Mop Head Width
4 in
Depth
2 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Includes
Wooden Mop Stick
Dry Weight
16 oz

Description

This durable deck mop features a lacquered finished handle for a sleek and long-lasting design. Its 16 oz. rayon mop head is perfect for effectively cleaning and drying surfaces, making it ideal for use on decks, patios, and other outdoor areas.


  • Durable lacquered finished handle
  • 16 oz Rayon mop head
  • Perfect for cleaning floors and surfaces
  • Made from natural materials
  • Easy to use and maintain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.