
Deck Mop With Lacquered Finished Handle Rayon 16 oz No 20 - Natural, PK12
Mfr # 5575
Zoro # G215445457
product price: $166.99
/pk 12, $13.92/ea
Free Shipping & Returns
Key Features
Mop Head Material
Rayon
Mop Type
Wet
Depth
2 in
Mop Head Width
4 in
Includes
Wooden Mop Stick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5575
Zoro #
G215445457
UPC #
-
Country of Origin
United States
Dimensions
Depth
2 in
Mop Head Width
4 in
Head Length
48 in
Size
16 oz
Details
Mop Head Material
Rayon
Mop Type
Wet
Includes
Wooden Mop Stick
Dry Weight
16 oz
Description
This pack of 12 Deck Mops features durable rayon mop heads with lacquered finished handles, making them ideal for cleaning decks, patios, and other outdoor surfaces. The 16 oz. size offers ample cleaning power, while the sturdy construction ensures long-lasting use.
- Durable lacquered wood handle
- Rayon mop head for effective cleaning
- 16 oz. weight for balanced cleaning
- Pack of 12 for economical use
- Ideal for all types of floors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.