Zoro Homepage

Deck Mop With Lacquered Finished Handle Rayon 16 oz No 20 - Natural, PK6

  • Mfr # 5575-6

  • Zoro # G815445192


product price: $87.85
/pk 6, $14.64/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Size
16 oz
Includes
Wooden Mop Stick
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5575-6
Zoro #
G815445192
UPC #
-
Country of Origin
United States

Dimensions

Size
16 oz
Depth
2 in
Mop Head Width
4 in
Head Length
48 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
16 oz
Includes
Wooden Mop Stick

Description

This pack of six 16 oz deck mops features lacquered finished handles and durable rayon fibers, making them ideal for cleaning and maintaining your deck or other outdoor surfaces. The natural fiber construction provides excellent absorption and cleaning power, while the sturdy handles offer comfortable and controlled use.


  • Rayon construction for superior cleaning power and absorbency
  • Lacquered finished handle for durability and comfort
  • 16 oz capacity for ample cleaning solution
  • Pack of 6 for convenient refills
  • Designed for use with standard deck mop frames

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.