Zoro Homepage

Deck Mop With Lacquered Finished Handle Rayon 20 oz No 24 - Natural - 1 Pack

  • Mfr # 5576-1

  • Zoro # G115445199


product price: $19.29
/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Size
20 oz
Depth
2 in
Head Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5576-1
Zoro #
G115445199
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz
Depth
2 in
Head Length
48 in
Mop Head Width
4 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Includes
Wooden Mop Stick
Dry Weight
20 oz

Description

This durable Deck Mop with a lacquered finished handle features a 20 oz. rayon mop head ideal for effectively cleaning a variety of surfaces. Its sturdy construction and high-quality materials ensure long-lasting performance and ease of use.


  • Deck mop head for cleaning
  • 20 ounce capacity
  • Rayon fibers for effective cleaning
  • Lacquered finished handle for durability
  • Natural color for a clean look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.