Zoro Homepage

Deck Mop With Lacquered Finished Handle Rayon 20 oz No 24 - Natural, PK12

  • Mfr # 5576

  • Zoro # G415445233


product price: $207.99
/pk 12, $17.33/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Depth
2 in
Size
20 oz
Includes
Wooden Mop Stick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5576
Zoro #
G415445233
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Size
20 oz
Head Length
48 in
Mop Head Width
4 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Includes
Wooden Mop Stick
Dry Weight
20 oz

Description

This pack of 12 deck mops features lacquered finished handles and 20 oz rayon heads, perfect for efficient cleaning of decks, patios, and other outdoor spaces. Their natural fibers provide exceptional cleaning power, while the durable construction ensures long-lasting use.


  • Rayon mop head with 20 oz capacity
  • Lacquered finished handle for durability
  • Designed for effective cleaning
  • Pack of 12 for convenient use
  • Natural material for a sustainable option

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.