Zoro Homepage

Deck Mop With Lacquered Finished Handle Rayon 20 oz No 24 - Natural, PK6

  • Mfr # 5576-6

  • Zoro # G515445263


product price: $109.99
/pk 6, $18.33/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Depth
2 in
Includes
Wooden Mop Stick
Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5576-6
Zoro #
G515445263
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Size
20 oz
Mop Head Width
4 in
Head Length
48 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
20 oz
Includes
Wooden Mop Stick

Description

This pack of six natural rayon deck mops features lacquered finished handles for durability and comes with a generous 20 oz capacity, making them ideal for efficient cleaning and sweeping of large surfaces.


  • 20 oz Rayon mop head
  • Lacquered finished handle
  • Durable and long-lasting
  • Natural material for eco-friendly cleaning
  • Pack of 6 mop heads
  • Ideal for all types of floors
  • Effectively removes dirt and grime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.