Zoro Homepage

Deck Mop With Lacquered Finished Handle Rayon 28 oz No 32 - Natural - 1 Pack

  • Mfr # 5577-1

  • Zoro # G615445217


product price: $26.95
/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Depth
2 in
Head Length
48 in
Mop Head Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5577-1
Zoro #
G615445217
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Head Length
48 in
Mop Head Width
4 in
Size
28 oz

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
28 oz
Includes
Wooden Mop Stick

Description

This 28-ounce deck mop features a lacquered finished handle for durability and a rayon mop head that is perfect for cleaning decks, patios, and other outdoor surfaces. It is designed for both residential and commercial use, and it is a great choice for anyone looking for a high-quality and long-lasting mop.


  • Durable lacquered finished handle for long-lasting use.
  • Rayon fibers provide effective cleaning and absorption.
  • 28 oz capacity for cleaning larger areas.
  • Natural material for eco-conscious cleaning.
  • Perfect for general cleaning applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.