Zoro Homepage

Deck Mop With Lacquered Finished Handle Rayon 28 oz No 32 - Natural, PK12

  • Mfr # 5577

  • Zoro # G515445270


product price: $290.99
/pk 12, $24.25/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Mop Head Width
4 in
Includes
Wooden Mop Stick
Head Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5577
Zoro #
G515445270
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
4 in
Head Length
48 in
Depth
2 in
Size
28 oz

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
28 oz
Includes
Wooden Mop Stick

Description

This pack of 12 natural rayon deck mops features lacquered finished handles for durability and a 28 oz capacity for effective cleaning of large areas. Ideal for tackling dirt and grime on decks, patios, and other outdoor surfaces.


  • Rayon construction for efficient cleaning and superior absorbency
  • Lacquered finished handle for durability and long-lasting use
  • 28 oz mop head for ample cleaning surface
  • Pack of 12 for bulk value and convenience
  • Natural fibers for a safe and eco-friendly clean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.