Zoro Homepage

Deck Mop With Lacquered Finished Handle Rayon 28 oz No 32 - Natural, PK6

  • Mfr # 5577-6

  • Zoro # G615445613


product price: $153.99
/pk 6, $25.67/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Head Length
48 in
Includes
Wooden Mop Stick
Size
28 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5577-6
Zoro #
G615445613
UPC #
-
Country of Origin
United States

Dimensions

Head Length
48 in
Size
28 oz
Mop Head Width
4 in
Depth
2 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Includes
Wooden Mop Stick
Dry Weight
28 oz

Description

This pack of six 28-ounce rayon deck mops features lacquered finished handles for durability and a natural, absorbent rayon mop head designed for efficient and thorough cleaning, ideal for maintaining smooth surfaces like decks, floors, and patios.


  • Durable lacquered finished handle for long-lasting use.
  • Rayon mop head provides excellent cleaning and absorbency.
  • 28 oz weight ensures effective cleaning and reduces slipping.
  • Natural fibers are environmentally friendly and sustainable.
  • Pack of 6 provides ample mops for multiple cleaning tasks.
  • Ideal for cleaning floors, countertops, and other surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.