Zoro Homepage

Deluxe Janitor Cart 53in x 23in x 53in

  • Mfr # 4209

  • Zoro # G815445406


product price: $584.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Bucket/Pail Material
Vinyl, Polypropylene
Bucket/Pail Width
23 in
Bucket/Pail Length
53 in
Depth
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4209
Zoro #
G815445406
UPC #
-
Country of Origin
United States

Dimensions

Bucket/Pail Width
23 in
Bucket/Pail Length
53 in
Depth
53 in

Details

Bucket/Pail Material
Vinyl, Polypropylene

Description

The Deluxe Janitor Cart is a heavy-duty cleaning solution designed for professional use. It boasts a spacious 53" x 23" x 53" frame, providing ample storage for all your cleaning supplies, equipment, and waste. Constructed with durable materials, this cart offers exceptional strength and stability, ensuring it can handle the demands of your daily cleaning routine. Its ergonomic design incorporates convenient features such as multiple shelves, a built-in wastebasket, and easy-to-maneuver wheels, optimizing efficiency and comfort.


  • Durable construction for long-lasting use
  • Large capacity for holding cleaning supplies and equipment
  • Easy maneuverability with smooth-rolling wheels
  • Convenient storage shelves and compartments
  • Built-in waste container for easy trash disposal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.