Zoro Homepage

Dust Mop Frame 5in x 18in - 1 Pack

  • Mfr # 3706-1P

  • Zoro # G115445021


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Length
5 in
Width
18 in
Material
Zinc-plated Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3706-1P
Zoro #
G115445021
UPC #
-
Country of Origin
United States

Dimensions

Size
5 in x 18 in
Length
5 in
Width
18 in

Details

Material
Zinc-plated Metal

Description

This 5" x 18" Dust Mop Frame is a single piece replacement for your existing dust mop, perfect for keeping your floors clean and dust-free. Its durable construction ensures lasting performance and its compatible size fits most standard dust mops, making it a convenient and affordable way to refresh your cleaning routine.


  • Durable and lightweight aluminum construction
  • Easy assembly and disassembly
  • Compatible with standard dust mop pads
  • 5" x 18" size for versatile cleaning
  • Convenient single piece design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.