Zoro Homepage

Dust Mop Frame 5in x 18in, PK12

  • Mfr # 3706

  • Zoro # G015445022


product price: $49.49
/pk 12, $4.12/ea

Key Features

Material
Zinc-plated Metal
Length
5 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3706
Zoro #
G015445022
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Width
18 in
Size
5 in x 18 in

Details

Material
Zinc-plated Metal

Description

This pack of 12 dust mop frames, measuring 5" x 18", offers a convenient and cost-effective solution for your cleaning needs. These durable frames provide a sturdy base for your dust mop pads, enabling you to efficiently collect dust, dirt, and debris from various surfaces. Perfect for use in homes, offices, or any other area where dust control is essential.


  • Durable and lightweight construction for easy use
  • 5" x 18" frame fits standard dust mop heads
  • Designed for efficient dust and debris collection
  • Strong and sturdy frame for long-lasting use
  • Pack of 12 provides value for multiple cleaning needs
  • Easy to assemble and use
  • Reusable and cost-effective alternative to disposable dusters
  • Perfect for a variety of cleaning tasks, such as floors, furniture, and surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.