Zoro Homepage

Dust Mop Frame 5in x 24in - 1 Pack

  • Mfr # 3707-1P

  • Zoro # G915445146


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Length
5 in
Material
Zinc-plated Metal
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3707-1P
Zoro #
G915445146
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Size
5 in x 24 in
Width
24 in

Details

Material
Zinc-plated Metal

Description

This durable 5" x 24" dust mop frame is a single-piece construction designed for easy assembly and efficient cleaning. Ideal for both residential and commercial use, it provides a sturdy base for attaching your favorite dust mop pads to tackle dirt, dust, and debris on a variety of surfaces.


  • Durable and lightweight construction
  • Easy to assemble and use
  • Compatible with a variety of dust mop heads
  • Ideal for cleaning hard floors
  • Efficiently picks up dust and debris
  • Economical and reusable
  • Versatile for various cleaning needs
  • Saves time and effort
  • Hygienic and sanitary for home and office cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.