Zoro Homepage

Dust Mop Frame 5in x 24in, PK12

  • Mfr # 3707

  • Zoro # G115445069


product price: $54.85
/pk 12, $4.57/ea

Key Features

Material
Zinc-plated Metal
Length
5 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3707
Zoro #
G115445069
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Size
5 in x 24 in
Width
24 in

Details

Material
Zinc-plated Metal

Description

Boost your cleaning efficiency with these durable 5" x 24" dust mop frames, sold in a pack of 12. These frames are perfect for holding dust mops, providing a sturdy and reliable base for cleaning floors and surfaces. Designed for longevity and easy maneuverability, they'll help you tackle dust, dirt, and debris with ease.


  • Lightweight and easy to maneuver
  • Durable construction for long-lasting use
  • Fits standard dust mop pads
  • Economical and efficient
  • Ideal for quick and convenient cleaning
  • Cost-effective way to maintain hygiene in multiple spaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.