Zoro Homepage

Dust Mop Frame 5in x 36in - 1 Pack

  • Mfr # 3708-1P

  • Zoro # G215445419


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Material
Zinc-plated Metal
Width
36 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3708-1P
Zoro #
G215445419
UPC #
-
Country of Origin
United States

Dimensions

Size
5 in x 36 in
Width
36 in
Length
5 in

Details

Material
Zinc-plated Metal

Description

This durable and lightweight dust mop frame, measuring 5" x 36", is perfect for effectively and efficiently cleaning floors and hard-to-reach areas. The sturdy construction ensures lasting use, making it an ideal choice for any cleaning routine.


  • Lightweight and durable construction
  • Easy to assemble and use
  • Fits standard dust mop pads
  • 5" x 36" size for efficient cleaning
  • Ideal for quick and easy dust removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.