Zoro Homepage

Dust Mop Frame 5in x 36in, PK12

  • Mfr # 3708

  • Zoro # G615445040


product price: $62.45
/pk 12, $5.20/ea

Key Features

Material
Zinc-plated Metal
Width
36 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3708
Zoro #
G615445040
UPC #
-
Country of Origin
United States

Dimensions

Size
5 in x 36 in
Width
36 in
Length
5 in

Details

Material
Zinc-plated Metal

Description

These 5" x 36" dust mop frames are designed to help you easily and effectively clean your floors. Made of sturdy, durable materials, these frames are strong enough to handle any cleaning task, whether you are sweeping up dust and dirt or removing spills. Each frame comes in a pack of 12, so you'll have plenty on hand for your cleaning needs. Simply attach your preferred cleaning pad, and you're ready to go!


  • Durable and lightweight frame for easy maneuverability
  • 5" x 36" size perfect for cleaning large areas
  • Securely holds dust mop pads for effective cleaning
  • Economical pack of 12 frames for multiple cleaning needs
  • Versatile frame suitable for various floor surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.