
Dust Mop Frame 5in x 48in - 1 Pack
Mfr # 3709-1P
Zoro # G615445460
product price: $7.65
/eaSold in multiples of 2 for $15.30
Key Features
Width
48 in
Length
5 in
Material
Zinc-plated Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3709-1P
Zoro #
G615445460
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Length
5 in
Size
5 in x 48 in
Details
Material
Zinc-plated Metal
Description
This durable and lightweight dust mop frame, measuring 5" x 48", is designed to provide efficient cleaning for all your hard-to-reach areas. Made with high-quality materials, this one-piece frame is easy to assemble and provides a sturdy base for your cleaning needs.
- Durable and Lightweight Frame
- Fits 5" x 48" Mop Head
- Ideal for Cleaning Hardwood Floors
- Easy to Use and Store
- Strong and Sturdy Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.