Zoro Homepage

Dust Mop Frame 5in x 48in, PK12

  • Mfr # 3709

  • Zoro # G515445324


product price: $87.15
/pk 12, $7.26/ea
Free Shipping & Returns

Key Features

Material
Zinc-plated Metal
Length
5 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3709
Zoro #
G515445324
UPC #
-
Country of Origin
United States

Dimensions

Size
5 in x 48 in
Length
5 in
Width
48 in

Details

Material
Zinc-plated Metal

Description

Our durable 5" x 48" Dust Mop Frames are designed for efficient cleaning and come in a pack of 12. These strong frames are perfect for use with various dust mop pads and can handle the toughest cleaning tasks.


  • Durable and reusable dust mop frame
  • Constructed with lightweight and rust-resistant metal
  • Easy-to-attach dust mop pads with hook and loop system
  • Convenient and efficient for dust and debris removal
  • Pack of 12 frames for multi-purpose cleaning
  • 5" x 48" size ideal for various floor types
  • Cost-effective cleaning solution for commercial and residential use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.