Zoro Homepage

Dust Mop Frame 5in x 60in - 1 Pack

  • Mfr # 3710-1P

  • Zoro # G115445410


product price: $13.55
/ea

Key Features

Width
60 in
Length
5 in
Material
Zinc-plated Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3710-1P
Zoro #
G115445410
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Size
5 in x 60 in
Length
5 in

Details

Material
Zinc-plated Metal

Description

This 5" x 60" Dust Mop Frame is a single-piece, heavy-duty frame designed for efficient and thorough cleaning, making it perfect for sweeping up dust, dirt, and debris in homes, offices, and industrial settings. Its durable construction ensures long-lasting use while its practical size and design allow for easy maneuvering in tight spaces.


  • Durable and Lightweight
  • 5" x 60" Frame
  • Easy to Assemble
  • Reusable and Convenient
  • Ideal for Quick Cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.