Zoro Homepage

Dust Mop Frame 5in x 60in, PK12

  • Mfr # 3710

  • Zoro # G715445438


product price: $153.99
/pk 12, $12.83/ea
Free Shipping & Returns

Key Features

Length
5 in
Width
60 in
Material
Zinc-plated Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3710
Zoro #
G715445438
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Width
60 in
Size
5 in x 60 in

Details

Material
Zinc-plated Metal

Description

This pack of 12 dust mop frames is perfect for keeping your floors clean and free of dust and debris. Each frame measures 5" x 60", providing a wide coverage area for efficient cleaning. The frames are designed to fit standard dust mop handles (sold separately) and can be used with a variety of dust mop pads. These durable frames are built to withstand heavy use and provide a long-lasting cleaning solution for any home or office.


  • Durable metal construction for long-lasting use
  • 5" x 60" size fits standard dust mop pads
  • Easy assembly for quick and convenient use
  • Pack of 12 for multiple cleaning needs
  • Lightweight design for easy maneuvering
  • Cost-effective solution for professional cleaning
  • Ideal for cleaning floors and surfaces
  • Can be used with various types of dust mop pads
  • Great for homes, offices, and commercial settings
  • Provides a convenient and efficient way to dust and clean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.