Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Mop Frame 5in x 72in - 1 Pack

  • Mfr # 3711-1P

  • Zoro # G015445268


product price: $15.29
/ea

Key Features

Material
Zinc-plated Metal
Length
5 in
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3711-1P
Zoro #
G015445268
UPC #
-
Country of Origin
United States

Dimensions

Size
5 in x 72 in
Length
5 in
Width
72 in

Details

Material
Zinc-plated Metal

Description

This durable 5" x 72" Dust Mop Frame is a must-have for any cleaning routine. Constructed from high-quality materials, it provides a sturdy and reliable platform for attaching your favorite dust mop pads, ensuring efficient and thorough dust and debris removal. Its lightweight design makes maneuvering effortless, while its generous size covers a wide area with each sweep. This dust mop frame is designed for repeated use, making it a practical and cost-effective choice for maintaining clean and dust-free floors in your home or office.


  • Durable and lightweight construction for easy maneuverability.
  • 5" x 72" size for efficient dust and debris pickup.
  • Securely holds cleaning cloths or dust mops.
  • Easy assembly and disassembly for storage and cleaning.
  • Cost-effective solution for maintaining clean floors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.