Zoro Homepage

Dust Mop Frame 5in x 72in, PK12

  • Mfr # 3711

  • Zoro # G715445261


product price: $260.99
/pk 12, $21.75/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
5 in x 72 in
Length
5 in
Material
Zinc-plated Metal
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3711
Zoro #
G715445261
UPC #
-
Country of Origin
United States

Dimensions

Size
5 in x 72 in
Length
5 in
Width
72 in

Details

Material
Zinc-plated Metal

Description

This pack of 12 dust mop frames is a cleaning essential, offering a durable and reliable solution for efficient dust and debris removal. The 5" x 72" frames are compatible with a variety of dust mop heads, ensuring a secure fit and effective cleaning performance.


  • Durable and lightweight construction
  • 5" x 72" size for wide coverage
  • Easy to assemble and use
  • Pack of 12 for multiple cleaning needs
  • Cost-effective solution for dust mopping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.