Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Mop Handle, Metal Head, Fiberglass Handle 1in x 60in - 1 Pack

  • Mfr # 3731-1P

  • Zoro # G715445162


product price: $19.29
/ea

Key Features

Width
1 in
Material
Metal, Fiberglass
Depth
0.5 in
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3731-1P
Zoro #
G715445162
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Depth
0.5 in
Length
60 in

Details

Material
Metal, Fiberglass

Description

This durable dust mop handle features a metal head and a 60-inch fiberglass handle, providing strength and flexibility for efficient cleaning. Its 1-inch diameter handle is compatible with various dust mop heads, allowing you to tackle dirt and dust on floors with ease.


  • Durable and lightweight fiberglass handle
  • Strong metal head for sturdy cleaning
  • 1-inch diameter handle for easy grip
  • 60-inch length for reaching high places
  • Suitable for all types of dust mops
  • Easy to assemble and use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.