
Dust Mop Handle, Metal Head, Fiberglass Handle 1in x 60in, PK12
Mfr # 3731
Zoro # G515445294
product price: $219.99
/pk 12, $18.33/ea
Free Shipping & Returns
Key Features
Length
60 in
Depth
0.5 in
Width
1 in
Material
Metal, Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3731
Zoro #
G515445294
UPC #
-
Country of Origin
United States
Dimensions
Length
60 in
Depth
0.5 in
Width
1 in
Details
Material
Metal, Fiberglass
Description
These durable Dust Mop Handles feature a metal head and a fiberglass handle for strength and flexibility, making them ideal for cleaning floors in homes, offices, or commercial settings. The 1" x 60" handles are available in packs of 12, providing a cost-effective solution for multiple cleaning tasks.
- Metal head for durability
- Fiberglass handle for strength and flexibility
- 1" x 60" size for wide coverage
- Pack of 12 for bulk value
- Ideal for cleaning floors and surfaces
- Lightweight and easy to maneuver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.