Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Mop Handle, Metal Head, Wood Handle 1 1/8in x 60in - 1 Pack

  • Mfr # 3730-1P

  • Zoro # G515445300


product price: $24.99
/ea

Key Features

Material
Metal, Wood
Width
1.125 in
Depth
0.5 in
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3730-1P
Zoro #
G515445300
UPC #
-
Country of Origin
United States

Dimensions

Width
1.125 in
Depth
0.5 in
Length
60 in

Details

Material
Metal, Wood

Description

This durable Dust Mop Handle features a sturdy metal head and a classic wood handle, measuring 1 1/8" x 60", making it ideal for effortless cleaning. The handle's length provides ample reach, while the metal head offers reliable support for your dust mop.


  • Heavy-duty metal mop head for long-lasting durability.
  • Sturdy wood handle provides a comfortable grip.
  • 1 1/8" diameter handle fits most standard dust mops.
  • 60" length for easy reach in hard-to-reach areas.
  • Perfect for cleaning dust and dirt from floors and surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.