Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Mop Handle, Metal Head, Wood Handle 1 1/8in x 60in, PK12

  • Mfr # 3730

  • Zoro # G315445289


product price: $285.99
/pk 12, $23.83/ea
Free Shipping & Returns

Key Features

Material
Metal, Wood
Width
1.125 in
Length
60 in
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3730
Zoro #
G315445289
UPC #
-
Country of Origin
United States

Dimensions

Width
1.125 in
Length
60 in
Depth
0.5 in

Details

Material
Metal, Wood

Description

This pack of 12 dust mop handles is a cleaning essential for any home or business. Featuring a durable metal head and a sturdy wood handle, these mops are designed for long-lasting use. The 1 1/8" x 60" size offers a comfortable grip and efficient cleaning reach.


  • Durable Metal Head for long-lasting use
  • Wooden Handle provides comfortable grip
  • 1 1/8" x 60" size is ideal for most cleaning applications
  • Pack of 12 for convenient bulk purchase
  • Easy to assemble and use
  • Designed for effective dust removal
  • Lightweight for comfortable cleaning sessions
  • Perfect for various floor surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.