Zoro Homepage

Dust Mop Pad Microfiber Blue 12in - 1 Pack

  • Mfr # 5618-1

  • Zoro # G315445418


product price: $8.75
/ea

Key Features

Mop Head Color
Blue
Mop Head Material
Microfiber
Mop Type
Dust
Depth
0.25 in
Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5618-1
Zoro #
G315445418
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.25 in
Size
12 in
Mop Head Width
4 in
Head Length
12 in

Details

Mop Head Color
Blue
Mop Head Material
Microfiber
Mop Type
Dust

Description

This 12-inch blue microfiber dust pad is ideal for cleaning and removing dust from any surface. Made from high-quality microfiber, this pad is soft and absorbent, picking up dust and dirt without scratching delicate surfaces. The bright blue color makes it easy to see and use. This dust pad is a must-have for any cleaning enthusiast.


  • Microfiber construction for effective dust pickup
  • 12" diameter for larger coverage
  • Machine washable for multiple uses
  • Blue color for easy identification
  • Perfect for dusting surfaces in your home or office

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.