Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Mop Pad Microfiber Blue 12in, PK12

  • Mfr # 5618

  • Zoro # G115445380


product price: $94.65
/pk 12, $7.89/ea
Free Shipping & Returns

Key Features

Mop Head Color
Blue
Mop Head Material
Microfiber
Mop Type
Dust
Depth
0.25 in
Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5618
Zoro #
G115445380
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.25 in
Size
12 in
Head Length
12 in
Mop Head Width
4 in

Details

Mop Head Color
Blue
Mop Head Material
Microfiber
Mop Type
Dust

Description

Our Dust Pad Microfiber Blue 12" - Pack of 12 is perfect for dust-free cleaning! These reusable microfiber dust pads are designed to pick up dust, dirt, and hair effectively without leaving streaks or scratches. Made from durable, blue microfiber material, these pads can be used on a variety of surfaces, including furniture, electronics, and hard-to-reach areas. Each pad measures 12 inches in diameter, making it ideal for covering a wide surface area. The pack of 12 ensures you'll have plenty of pads on hand for all your cleaning needs.


  • Made of soft, absorbent microfiber.
  • Perfect for dusting furniture, electronics, and other surfaces.
  • Reusable and washable, making it an economical choice.
  • Gentle on surfaces and won't scratch delicate finishes.
  • Large size of 12 inches makes it perfect for cleaning larger areas.
  • Blue color provides a professional look.
  • Designed to attract and trap dust and debris.
  • Leaves surfaces sparkling clean and streak-free.
  • Suitable for all types of surfaces, including wood, glass, and metal.
  • Easy to use and handle with comfortable grip.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.