Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Mop Pad Microfiber Blue 12in, PK6

  • Mfr # 5618-6

  • Zoro # G915445207


product price: $49.99
/pk 6, $8.33/ea

Key Features

Mop Head Color
Blue
Mop Head Material
Microfiber
Mop Type
Dust
Mop Head Width
4 in
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5618-6
Zoro #
G915445207
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
4 in
Depth
0.25 in
Head Length
12 in
Size
12 in

Details

Mop Head Color
Blue
Mop Head Material
Microfiber
Mop Type
Dust

Description

These 12-inch blue microfiber dust pads, sold in a pack of 6, are designed to effectively pick up dust, dirt, and hair from various surfaces without the use of chemicals. Made from high-quality microfiber, they are reusable and washable, providing a cost-effective and environmentally friendly cleaning solution. The pads are ideal for cleaning furniture, electronics, baseboards, and other delicate surfaces.


  • 12" microfiber dust pads for cleaning
  • Pack of 6 blue dust pads
  • Easy to use and washable
  • Ideal for all surfaces
  • Captures dust, dirt, and hair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.