Zoro Homepage

Dust Mop Pad Microfiber Blue 18in - 1 Pack

  • Mfr # 5619-1

  • Zoro # G815445208


product price: $13.15
/ea

Key Features

Mop Head Material
Microfiber
Mop Type
Dust
Size
18 in
Depth
0.25 in
Head Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5619-1
Zoro #
G815445208
UPC #
-
Country of Origin
United States

Dimensions

Size
18 in
Depth
0.25 in
Head Length
18 in
Mop Head Width
4 in

Details

Mop Head Color
Blue
Mop Head Material
Microfiber
Mop Type
Dust

Description

This microfiber dust pad, measuring 18 inches in diameter and featuring a vibrant blue hue, is designed for effective dust removal from various surfaces. The high-quality microfiber fabric effectively traps dust and debris, leaving your home sparkling clean. Ideal for use with your preferred cleaning system, this durable and reusable pad is a must-have for any cleaning enthusiast.


  • Soft and absorbent microfiber captures dust and dirt
  • Reusable and washable for extended use
  • Durable and long-lasting material
  • 18" size fits most dust mops and vacuums
  • Bright blue color for easy visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.