Zoro Homepage

Dust Mop Pad Microfiber Blue 18in, PK12

  • Mfr # 5619

  • Zoro # G415445189


product price: $141.99
/pk 12, $11.83/ea
Free Shipping & Returns

Key Features

Mop Head Material
Microfiber
Mop Type
Dust
Head Length
18 in
Size
18 in
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5619
Zoro #
G415445189
UPC #
-
Country of Origin
United States

Dimensions

Head Length
18 in
Size
18 in
Depth
0.25 in
Mop Head Width
4 in

Details

Mop Head Color
Blue
Mop Head Material
Microfiber
Mop Type
Dust

Description

These blue microfiber dust pads are designed for efficient and thorough cleaning, effectively capturing dust, dirt, and allergens from various surfaces. The 18" size offers ample coverage, while the microfiber material provides superior cleaning power without scratching. This pack of 12 ensures you always have fresh, clean dust pads on hand for convenient cleaning around your home.


  • Microfiber dust pads for cleaning.
  • 18 inches in size.
  • Pack of 12 dust pads.
  • Blue color.
  • Durable and reusable.
  • Traps dust and dirt.
  • Suitable for all surfaces.
  • Machine washable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.