Zoro Homepage

Dust Mop Pad Microfiber Blue 18in, PK6

  • Mfr # 5619-6

  • Zoro # G615445293


product price: $74.95
/pk 6, $12.49/ea

Key Features

Mop Head Material
Microfiber
Mop Type
Dust
Head Length
18 in
Mop Head Width
4 in
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5619-6
Zoro #
G615445293
UPC #
-
Country of Origin
United States

Dimensions

Head Length
18 in
Mop Head Width
4 in
Depth
0.25 in
Size
18 in

Details

Mop Head Color
Blue
Mop Head Material
Microfiber
Mop Type
Dust

Description

Our Dust Pad Microfiber Blue 18" - Pack of 6 offers a convenient and effective solution for dust removal. These durable microfiber pads are designed to trap dust and dirt, leaving your surfaces sparkling clean. The vibrant blue color adds a touch of freshness to your cleaning routine, while the 18" size provides ample coverage for larger areas.


  • Durable microfiber construction for effective dust pickup
  • Reusable and washable for multiple uses
  • 18 inches in diameter for wide area cleaning
  • Easy to attach to most dust mops
  • Blue color provides visibility on surfaces
  • Pack of 6 provides a convenient supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.