Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Mop Pad Microfiber Blue 24in - 1 Pack

  • Mfr # 5623-1

  • Zoro # G915445566


product price: $17.55
/ea

Key Features

Mop Head Material
Microfiber
Mop Type
Dust
Head Length
24 in
Size
24 in
Mop Head Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5623-1
Zoro #
G915445566
UPC #
-
Country of Origin
United States

Dimensions

Head Length
24 in
Size
24 in
Mop Head Width
4 in
Depth
0.25 in

Details

Mop Head Color
Blue
Mop Head Material
Microfiber
Mop Type
Dust

Description

This 24-inch Blue Microfiber Dust Pad is a single-piece cleaning tool designed for collecting dust and debris from various surfaces. Made from high-quality microfiber, it effectively traps dust particles, leaving behind a streak-free shine. This reusable dust pad is machine washable for multiple uses, making it a convenient and cost-effective solution for keeping your home clean.


  • Large 24" dust pad for efficient cleaning
  • Made of soft, durable microfiber
  • Designed for effortless dust and debris pickup
  • Machine washable for repeated use
  • Blue color for easy visibility and cleaning
  • Perfect for all types of surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.