Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Mop Pad Microfiber Blue 24in, PK12

  • Mfr # 5623

  • Zoro # G715445469


product price: $189.99
/pk 12, $15.83/ea
Free Shipping & Returns

Key Features

Mop Head Material
Microfiber
Mop Type
Dust
Head Length
24 in
Size
24 in
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5623
Zoro #
G715445469
UPC #
-
Country of Origin
United States

Dimensions

Head Length
24 in
Size
24 in
Depth
0.25 in
Mop Head Width
4 in

Details

Mop Head Color
Blue
Mop Head Material
Microfiber
Mop Type
Dust

Description

Keep your floors sparkling clean with these reusable, blue microfiber dust pads. This pack of 12 24" dust pads is ideal for removing dust, dirt, and debris from hard floors and surfaces. Made with durable microfiber, these pads are washable and reusable, saving you money and reducing waste. The blue color ensures visibility and adds a touch of freshness to your cleaning routine.


  • 24 Inch Blue Microfiber Dust Pads Designed for optimal dust and dirt pickup.
  • Pack of 12 Ideal for large areas or frequent cleaning.
  • Durable Construction Built to withstand multiple uses and machine washes.
  • Reusable Save money by eliminating single-use disposable dusters.
  • Microfiber Material Attracts and traps dust particles for a clean and streak-free finish.
  • Perfect for Wood Floors, Furniture, Blinds, and More Versatile cleaning solution for your entire home.
  • Machine Washable Easy to clean and maintain.
  • Reusable Economical and environmentally friendly alternative to disposable dusters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.