Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Mop Pad Microfiber Blue 24in, PK6

  • Mfr # 5623-6

  • Zoro # G715445544


product price: $99.95
/pk 6, $16.66/ea
Free Shipping & Returns

Key Features

Mop Head Material
Microfiber
Mop Type
Dust
Head Length
24 in
Size
24 in
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5623-6
Zoro #
G715445544
UPC #
-
Country of Origin
United States

Dimensions

Head Length
24 in
Size
24 in
Depth
0.25 in
Mop Head Width
4 in

Details

Mop Head Color
Blue
Mop Head Material
Microfiber
Mop Type
Dust

Description

Our Dust Pad Microfiber Blue 24" - Pack of 6 provides a quick and easy solution for dust removal. These microfiber dust pads are perfect for cleaning all types of surfaces, from furniture and floors to electronics and more. Their soft, textured fibers trap dust and debris without scratching, leaving surfaces sparkling clean. Each pad is 24 inches in diameter, offering ample coverage for large areas. The bright blue color adds a touch of style to your cleaning routine. This pack of 6 provides you with plenty of reusable dust pads, making it an economical and eco-friendly choice.


  • Reusable and washable
  • Durable Microfiber
  • 24" Size
  • Blue Color
  • Pack of 6
  • Removes dust and dirt
  • Ideal for all types of floors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.