Zoro Homepage

Dust Mop Pad Microfiber Green 18in - 1 Pack

  • Mfr # 5621-1

  • Zoro # G315445593


product price: $13.15
/ea

Key Features

Mop Head Material
Microfiber
Mop Type
Dust
Mop Head Width
4 in
Head Length
18 in
Size
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5621-1
Zoro #
G315445593
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
4 in
Head Length
18 in
Size
18 in
Depth
0.25 in

Details

Mop Head Color
Green
Mop Head Material
Microfiber
Mop Type
Dust

Description

This 18-inch Green Dust Pad, made of premium microfiber, is designed for efficient dust removal. Its soft yet durable material effortlessly lifts dust and dirt from various surfaces, leaving them sparkling clean. This single-piece dust pad is ideal for a range of cleaning tasks, making it an essential tool for maintaining a spotless home or workspace.


  • Microfiber construction for effective dust pickup
  • Large 18" size for efficient cleaning
  • Durable and reusable for long-lasting use
  • Bright green color for easy visibility
  • Easy to clean and maintain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.