Zoro Homepage

Dust Mop Pad Microfiber Green 18in, PK6

  • Mfr # 5621-6

  • Zoro # G015445640


product price: $74.95
/pk 6, $12.49/ea

Key Features

Mop Head Material
Microfiber
Mop Type
Dust
Head Length
18 in
Mop Head Width
4 in
Size
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5621-6
Zoro #
G015445640
UPC #
-
Country of Origin
United States

Dimensions

Head Length
18 in
Mop Head Width
4 in
Size
18 in
Depth
0.25 in

Details

Mop Head Color
Green
Mop Head Material
Microfiber
Mop Type
Dust

Description

These Dust Pad Microfiber Green 18" - Pack of 6 are durable and effective cleaning tools designed to quickly and easily capture dust and dirt from various surfaces. Made of premium microfiber, these pads are soft yet strong, ideal for eliminating stubborn grime and allergens. Their vibrant green color adds a splash of brightness to your cleaning routine while the convenient pack of six ensures you always have a fresh pad on hand.


  • Soft and durable microfiber construction
  • Effectively traps dust, dirt, and pet hair
  • Reusable and washable for long-lasting use
  • Easy to attach to most standard dusters
  • Pack of 6 green dust pads
  • Eco-friendly and chemical-free cleaning
  • Great for all types of surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.