Zoro Homepage

Dust Mop Pad Microfiber Green 24in, PK12

  • Mfr # 5625

  • Zoro # G115444970


product price: $189.99
/pk 12, $15.83/ea
Free Shipping & Returns

Key Features

Mop Head Material
Microfiber
Mop Type
Dust
Mop Head Width
4 in
Size
24 in
Head Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5625
Zoro #
G115444970
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
4 in
Size
24 in
Head Length
24 in
Depth
0.25 in

Details

Mop Head Color
Green
Mop Head Material
Microfiber
Mop Type
Dust

Description

These reusable Dust Pads are perfect for cleaning your home. This pack of 12 green microfiber pads is 24 inches in length, and features a high-quality microfiber fabric that is strong and absorbent. Each pad can be washed and reused, saving you money and reducing waste. With their high absorbency, you can effectively dust all surfaces, leaving them clean and streak-free.


  • Super absorbent microfiber dust pads
  • Reusable and washable
  • 24 inches long, perfect for larger surfaces
  • Safe for all surfaces
  • Green color
  • Pack of 12 pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.