Zoro Homepage

Dust Mop Pad Microfiber Green 24in, PK6

  • Mfr # 5625-6

  • Zoro # G015444995


product price: $99.95
/pk 6, $16.66/ea
Free Shipping & Returns

Key Features

Mop Head Material
Microfiber
Mop Type
Dust
Depth
0.25 in
Head Length
24 in
Size
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5625-6
Zoro #
G015444995
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.25 in
Head Length
24 in
Size
24 in
Mop Head Width
4 in

Details

Mop Head Color
Green
Mop Head Material
Microfiber
Mop Type
Dust

Description

Keep your floors sparkling clean with this pack of 6 Dust Pad Microfiber Green 24" dust pads. These reusable pads are made from high-quality microfiber, providing superior dust and dirt pick-up. Their green color allows for easy visual identification and can be used on a variety of floor surfaces, making them perfect for both daily cleaning and tackling tougher messes.


  • 6 Green Dust Pads
  • 24" in Size
  • Microfiber construction
  • Washable and reusable
  • Cleans and traps dust, dirt and allergens
  • Ideal for all hard-floor surfaces
  • Perfect for daily cleaning
  • Lint-free and streak-free cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.