Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Mop Pad Microfiber Red 18in - 1 Pack

  • Mfr # 5620-1

  • Zoro # G115445243


product price: $13.15
/ea

Key Features

Mop Head Material
Microfiber
Mop Type
Dust
Head Length
18 in
Mop Head Width
4 in
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5620-1
Zoro #
G115445243
UPC #
-
Country of Origin
United States

Dimensions

Head Length
18 in
Mop Head Width
4 in
Depth
0.25 in
Size
18 in

Details

Mop Head Color
Red
Mop Head Material
Microfiber
Mop Type
Dust

Description

The Dust Pad Microfiber Red 18" - 1 Piece is a single, red microfiber dust pad designed for cleaning surfaces with ease. This 18-inch dust pad is crafted from high-quality microfiber material that effectively traps dust, dirt, and allergens without leaving streaks or scratches. Its vibrant red color adds a pop of energy to your cleaning routine, while its durability ensures long-lasting performance. Perfect for tackling everyday dust and debris, this dust pad is a must-have for maintaining a clean and tidy home.


  • Microfiber dust pad for cleaning
  • Red color
  • 18 inches in size
  • One piece per pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.