Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Mop Pad Microfiber Red 18in, PK12

  • Mfr # 5620

  • Zoro # G315445340


product price: $141.99
/pk 12, $11.83/ea
Free Shipping & Returns

Key Features

Mop Head Material
Microfiber
Mop Type
Dust
Mop Head Width
4 in
Size
18 in
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5620
Zoro #
G315445340
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
4 in
Size
18 in
Depth
0.25 in
Head Length
18 in

Details

Mop Head Color
Red
Mop Head Material
Microfiber
Mop Type
Dust

Description

These durable and effective Red Dust Pads, measuring 18 inches in diameter, are the perfect solution for cleaning your home. The high-quality microfiber construction effectively traps dust, dirt, and hair without scratching surfaces, leaving them sparkling clean. This bulk pack of 12 ensures you'll always have plenty of pads on hand for any cleaning task.


  • Microfiber dust pads for effective dust removal
  • 18" size for larger cleaning areas
  • Pack of 12 for long-lasting use
  • Red color for easy visibility
  • Reusable and washable for sustainable cleaning
  • Suitable for various surfaces like wood, furniture, and electronics

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.