Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Mop Pad Microfiber Red 18in, PK6

  • Mfr # 5620-6

  • Zoro # G715445612


product price: $74.95
/pk 6, $12.49/ea

Key Features

Mop Head Material
Microfiber
Mop Type
Dust
Depth
0.25 in
Head Length
18 in
Mop Head Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5620-6
Zoro #
G715445612
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.25 in
Head Length
18 in
Mop Head Width
4 in
Size
18 in

Details

Mop Head Color
Red
Mop Head Material
Microfiber
Mop Type
Dust

Description

Keep your home sparkling clean with these high-quality Dust Pads! These vibrant red microfiber pads, measuring 18 inches each, are perfect for dust removal and polishing various surfaces. With their durable construction and exceptional cleaning capabilities, this 6-pack of Dust Pads is a must-have for any cleaning enthusiast.


  • Ultra-soft microfiber for dust removal
  • Large 18" size for efficient cleaning
  • Bright red color for visibility
  • Durable and washable for repeated use
  • Pack of 6 for multiple cleaning sessions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.