Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Mop Pad Microfiber Red 24in - 1 Pack

  • Mfr # 5624-1

  • Zoro # G615445170


product price: $17.55
/ea

Key Features

Mop Head Material
Microfiber
Mop Type
Dust
Size
24 in
Depth
0.25 in
Mop Head Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5624-1
Zoro #
G615445170
UPC #
-
Country of Origin
United States

Dimensions

Size
24 in
Depth
0.25 in
Mop Head Width
4 in
Head Length
24 in

Details

Mop Head Color
Red
Mop Head Material
Microfiber
Mop Type
Dust

Description

The Dust Pad Microfiber Red 24" is a single, high-quality microfiber dust pad, perfect for quick and effective cleaning. Measuring 24 inches in diameter, this bright red pad effectively picks up dust and debris, leaving your surfaces sparkling clean. Ideal for use on a variety of surfaces, its durable construction ensures long-lasting performance.


  • Durable microfiber construction for effective dust pickup
  • Large 24-inch size for covering more area
  • Vibrant red color for easy visibility
  • Washable and reusable for long-lasting cleaning
  • Ideal for dusting furniture, shelves, and electronics

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.