Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Mop Pad Microfiber Red 24in, PK12

  • Mfr # 5624

  • Zoro # G115445113


product price: $189.99
/pk 12, $15.83/ea
Free Shipping & Returns

Key Features

Mop Head Material
Microfiber
Mop Type
Dust
Mop Head Width
4 in
Depth
0.25 in
Head Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5624
Zoro #
G115445113
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
4 in
Depth
0.25 in
Head Length
24 in
Size
24 in

Details

Mop Head Color
Red
Mop Head Material
Microfiber
Mop Type
Dust

Description

Our Dust Pad Microfiber Red 24" - Pack of 12 offers a powerful cleaning solution. These vibrant red microfiber pads effectively trap dust, dirt, and allergens, leaving your surfaces sparkling clean. Perfect for dry dusting and made to be used with your favorite cleaning system, this bulk pack is ideal for cleaning homes, businesses, or even workshops.


  • Durable microfiber dust pads
  • 24 inch size fits most standard dust mops
  • Effectively removes dust and dirt from floors and surfaces
  • Red color provides high visibility
  • Pack of 12 provides ample supply for cleaning needs
  • Reusable and washable for multiple cleaning uses
  • Machine washable for easy cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.