Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Mop Pad Microfiber Red 24in, PK6

  • Mfr # 5624-6

  • Zoro # G115445137


product price: $99.95
/pk 6, $16.66/ea
Free Shipping & Returns

Key Features

Mop Head Material
Microfiber
Mop Type
Dust
Head Length
24 in
Depth
0.25 in
Mop Head Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5624-6
Zoro #
G115445137
UPC #
-
Country of Origin
United States

Dimensions

Head Length
24 in
Depth
0.25 in
Mop Head Width
4 in
Size
24 in

Details

Mop Head Color
Red
Mop Head Material
Microfiber
Mop Type
Dust

Description

Get your floors sparkling clean with our Dust Pad Microfiber Red 24" - Pack of 6! These super absorbent and durable microfiber pads are designed to effortlessly pick up dust, dirt, and hair from all types of surfaces. Their bright red color makes them easy to spot and provides a vibrant touch to your cleaning routine. The 24" size covers more area quickly, making cleaning faster and more efficient. Get a pack of six and enjoy sparkling clean floors without the hassle!


  • Microfiber construction for superior dust pickup
  • 24" size fits most standard dust mops
  • Deep red color for easy visibility
  • Pack of 6 for long-lasting cleaning
  • Machine washable for multiple uses
  • Safe for all hard-surface floors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.