Zoro Homepage

Dust Mop Pad Microfiber Yellow 18in - 1 Pack

  • Mfr # 5622-1

  • Zoro # G615445514


product price: $13.15
/ea

Key Features

Mop Head Material
Microfiber
Mop Type
Dust
Depth
0.25 in
Size
18 in
Mop Head Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5622-1
Zoro #
G615445514
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.25 in
Size
18 in
Mop Head Width
4 in
Head Length
18 in

Details

Mop Head Color
Yellow
Mop Head Material
Microfiber
Mop Type
Dust

Description

This bright yellow, 18-inch microfiber dust pad is the perfect tool for quick and easy dusting. Its super-soft fibers grab and hold onto dust and dirt, leaving surfaces sparkling clean. Ideal for use on all surfaces, including furniture, electronics, and more, this dust pad is washable and reusable for long-lasting performance.


  • Durable microfiber construction for long-lasting use
  • Large 18" size for efficient cleaning
  • Bright yellow color for visibility
  • Captures dust and debris effectively
  • Machine washable for easy maintenance
  • Ideal for all types of surfaces
  • Lint-free for a streak-free finish
  • Suitable for both wet and dry cleaning
  • Strong and absorbent material
  • Easy to use and maneuver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.