Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Mop Pad Microfiber Yellow 18in, PK12

  • Mfr # 5622

  • Zoro # G715445605


product price: $141.99
/pk 12, $11.83/ea
Free Shipping & Returns

Key Features

Mop Head Material
Microfiber
Mop Type
Dust
Head Length
18 in
Mop Head Width
4 in
Size
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5622
Zoro #
G715445605
UPC #
-
Country of Origin
United States

Dimensions

Head Length
18 in
Mop Head Width
4 in
Size
18 in
Depth
0.25 in

Details

Mop Head Color
Yellow
Mop Head Material
Microfiber
Mop Type
Dust

Description

These bright yellow Dust Pads are the perfect solution for tackling dust and grime in your home. Made from microfiber, these pads are highly absorbent and effective at removing dust, dirt, and hair from all types of surfaces. Each pack contains 12 pads, ensuring you always have a fresh pad on hand for a clean and dust-free environment.


  • 18" long for larger surface cleaning.
  • Microfiber for superior dust and dirt pick-up.
  • Yellow color for easy identification.
  • Pack of 12 for extended use and cleaning.
  • Reusable and washable for economical cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.