Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Mop Pad Microfiber Yellow 18in, PK6

  • Mfr # 5622-6

  • Zoro # G915445474


product price: $74.95
/pk 6, $12.49/ea

Key Features

Mop Head Material
Microfiber
Mop Type
Dust
Mop Head Width
4 in
Size
18 in
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5622-6
Zoro #
G915445474
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
4 in
Size
18 in
Depth
0.25 in
Head Length
18 in

Details

Mop Head Color
Yellow
Mop Head Material
Microfiber
Mop Type
Dust

Description

Keep your home sparkling clean with our Dust Pad Microfiber Yellow 18" - Pack of 6. These bright yellow, microfiber dust pads are perfect for cleaning and removing dust, dirt, and allergens from all surfaces, leaving behind a streak-free shine. Each pad is washable and reusable, offering a cost-effective solution for your cleaning needs. With a pack of six, you'll have plenty on hand to tackle any dust bunny or debris you encounter.


  • 6 Pack of Dust Pads
  • Made from microfiber
  • Ideal for dusting and cleaning
  • Yellow color
  • 18" in diameter
  • Machine washable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.