Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Mop Pad Microfiber Yellow 24in - 1 Pack

  • Mfr # 5626-1

  • Zoro # G415445035


product price: $17.55
/ea

Key Features

Mop Head Material
Microfiber
Mop Type
Dust
Head Length
24 in
Depth
0.25 in
Size
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5626-1
Zoro #
G415445035
UPC #
-
Country of Origin
United States

Dimensions

Head Length
24 in
Depth
0.25 in
Size
24 in
Mop Head Width
4 in

Details

Mop Head Color
Yellow
Mop Head Material
Microfiber
Mop Type
Dust

Description

The Dust Pad Microfiber Yellow 24" - 1 Piece is a single, large microfiber dust pad designed for efficient cleaning. This bright yellow pad is perfect for tackling dust and dirt on a variety of surfaces, leaving behind a streak-free finish.


  • Reusable and washable
  • Large 24" size for faster cleaning
  • Microfiber construction for effective dust pickup
  • Bright yellow color for easy visibility
  • Ideal for use on all types of floors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.