Zoro Homepage

Dust Mop Pad Microfiber Yellow 24in, PK12

  • Mfr # 5626

  • Zoro # G815445130


product price: $189.99
/pk 12, $15.83/ea
Free Shipping & Returns

Key Features

Mop Head Material
Microfiber
Mop Type
Dust
Depth
0.25 in
Head Length
24 in
Mop Head Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5626
Zoro #
G815445130
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.25 in
Head Length
24 in
Mop Head Width
4 in
Size
24 in

Details

Mop Head Color
Yellow
Mop Head Material
Microfiber
Mop Type
Dust

Description

These bright yellow microfiber dust pads are the perfect solution for quick and easy dusting. Made from high-quality microfiber, they trap dust and dirt effectively, leaving your surfaces clean and streak-free. This pack of 12 provides ample supply for all your cleaning needs.


  • Durable and long-lasting microfiber dust pads
  • Absorbent and effective for dust and dirt removal
  • Reusable and washable for multiple uses
  • Color coded yellow for easy identification
  • Pack of 12 for value and convenience
  • Perfect for dusting all surfaces, including furniture, shelves, and blinds
  • Safe and effective for all surfaces, including delicate ones
  • Lint-free and streak-free for a sparkling clean finish
  • Ideal for cleaning professionals and residential users
  • Machine washable for easy care and maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.